Shop KUT GARD
See all product information
Create Account
Cut-Resistant Silicone-Free Blended Sleeve with Elastic Thumb, 18 in L x 1-Ply Thick, Neon Yellow
- Mfr # 10-21HACPNY18-ET
- Zoro # G116312384
product price:
$
8.39
/ea
Sold in multiples of 144 for
$1,208.16
Key Features
Length
18 in
ANSI/ISEA Cut Level
A3
Color
Neon Yellow
Cut-Resistant Material
Acp/Kevlar
Sleeve Material
ACP; Kevlar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-21HACPNY18-ET
- Zoro #
- G116312384
- UPC #
- 616314223211
- Country of Origin
- United States
- ANSI/ISEA Cut Level
- A3
- Color
- Neon Yellow
- Cut-Resistant Material
- Acp/Kevlar
- Sleeve Material
- ACP; Kevlar
- Cuff Style
- Seamless Knit
- Material
- ACP™/Kevlar®
Dimensions
- Length
- 18 in
Description
Kut Gard blended sleeve cut-resistant Silicone-Free, series: 10-21HACPNY, 18 in length, Acp/Kevlar, neon yellow, 1-Ply thickness, seamless knit cuff.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.