Shop XTRATUF
See all product information
Create Account
Women's 15" Legacy Boot, Legacy Sahara, Size 11
- Mfr # XWL920
- Zoro # G424234842
product price:Â
$
159.99
/pr
Free Shipping & Returns
Key Features
Waterproof
Yes
Heel Style
Defined
Upper Material
Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber
Toe Type
Round
Color
Legacy Sahara
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XWL920
- Zoro #
- G424234842
- UPC #
- 193715654627
- Country of Origin
- Dominican Republic
- Waterproof
- Yes
- Heel Style
- Defined
- Upper Material
- Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber
- Item
- Women's 15" Legacy Boot
- Toe Type
- Round
- Color
- Legacy Sahara
- Outsole Material
- Rubber
- Gender
- Women
- Footwear Closure Type
- Pull-on
- Chain Saw Cut Resistant
- No
- Style Number
- XWL920
Dimensions
- Size
- 11
- Footwear Width
- M
Description
The Women's Legacy Boot offers flexible, all-day comfort and the best protection against the broadest range of acids, corrosives and contaminants whether you're on land or at sea. This version is part of the new Legacy Sahara collection. Non-Marking Slip-Resistant Chevron Outsole Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber Open cell foam insert for all day comfort 100% Waterproof Recommend half sizes order up
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.