Seamless Knit ATA / Aramid Blended Glove, Heavy Weight, 12PK
- Mfr # 36812
- Zoro # G124209812
product price:Â
$
93.15
/pk of 12, $7.76/ea
Sold in multiples of 6Â pks for
$558.90
Key Features
Glove Size
XL
Color
Yellow
Glove Materials
ATA Fiber Technology Aramid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36812
- Zoro #
- G124209812
- UPC #
- -
- Country of Origin
- United States
- Color
- Yellow
- Glove Materials
- ATA Fiber Technology Aramid
Dimensions
- Glove Size
- XL
Description
ATA Technology blend provides excellent cut protection and outstanding wearer comfort, Seamless knit construction protects hands without sacrificing comfort or dexterity , Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.