Seamless Knit ATA Hide-Away / Aramid Blended Glove w/Cotton/Polyester Plating, Heavy Weight, 12PK
- Mfr # 23734
- Zoro # G824208368
product price:Â
$
101.99
/pk of 12, $8.50/ea
Sold in multiples of 6Â pks for
$611.94
Free Shipping & Returns
Key Features
Glove Size
XL
Color
Green
Glove Materials
Aramid Stainless Steel Wire Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23734
- Zoro #
- G824208368
- UPC #
- -
- Country of Origin
- United States
- Color
- Green
- Glove Materials
- Aramid Stainless Steel Wire Cotton
Dimensions
- Glove Size
- XL
Description
ATA HideAway blend of cut resistant fibers offers cut and abrasion resistance, HideAway fibers hide dirt and grime allowing longer time between laundering to help increase glove life, Cotton/Polyester plating maximizes comfort, Seamless knit construction protects hands without sacrificing comfort or dexterity, Knit Wrist helps prevent dirt and debris from entering the glove, Can be used as gloves or glove liners, ASTM F1060-08 Level 3 Contact heat, 3rd party tested
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.