Shop KUT GARD
See all product information
Create Account
Single-Ply ACP / DuPont Kevlar Blended Sleeve with Cotton Liner
- Mfr # 10-KA18CL
- Zoro # G024201695
product price:Â
$
6.29
/ea
Sold in multiples of 12 for
$75.48
Key Features
Size
18 in
Application
Cut Resistance with Light Heat Protection Automotive Applications Glass Operations Light Heat Applications
Material
ACP Kevlar
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-KA18CL
- Zoro #
- G024201695
- UPC #
- -
- Country of Origin
- United States
- Application
- Cut Resistance with Light Heat Protection Automotive Applications Glass Operations Light Heat Applications
- Material
- ACP Kevlar
- Color
- Green
Dimensions
- Size
- 18 in
Description
The proprietary ACP / Kevlar blend is exceptionally comfortable and offers twice the cut resistance compared with traditional Para-Aramid sleeves, Heat resistant up to 350 DegF to protect arms from minor heat and burn injuries, Exceptional comfort, will not cause skin irritation, Cotton lining for superior comfort, Washable, can be washed in soap and water and can be dry-cleaned
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.