Single-Ply ATA Ultra Blended Sleeve with Thumb Hole
- Mfr # MS1ATA2X2.5-18T
- Zoro # G424213007
product price:Â
$
5.25
/ea
Sold in multiples of 25 for
$131.25
Key Features
Application
High Cut Protection and Performance Machine Operations Metal Fabrication Plastic Molding
Material
ATA Fiber Technology Aramid
Size
18 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS1ATA2X2.5-18T
- Zoro #
- G424213007
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 18 in
Details
- Application
- High Cut Protection and Performance Machine Operations Metal Fabrication Plastic Molding
- Material
- ATA Fiber Technology Aramid
- Color
- Yellow
Description
ATA Technology blend provides excellent cut protection and outstanding wearer comfort, Cool and comfortable on the arm, it can be worn over clothing or directly against the skin, Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity, Lightweight, seamless construction for a soft and comfortable feel, Good washability can be washed in soap and water or dry cleaned
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.