Shop KUT GARD
See all product information
Create Account
Single-Ply ATA Blended Sleeve with Cotton Plating
- Mfr # MSATAC-14
- Zoro # G724209946
product price:Â
$
4.65
/ea
Sold in multiples of 25 for
$116.25
Key Features
Material
ATA Fiber Technology Aramid Cotton
Application
High Cut Protection and Performance Machine Operations Metal Fabrication Plastic Molding
Size
14 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSATAC-14
- Zoro #
- G724209946
- UPC #
- -
- Country of Origin
- United States
- Material
- ATA Fiber Technology Aramid Cotton
- Application
- High Cut Protection and Performance Machine Operations Metal Fabrication Plastic Molding
- Color
- Yellow
Dimensions
- Size
- 14 in
Description
ATA Technology blend provides excellent cut protection and outstanding wearer comfort, Cotton plating maximizes comfort, Lightweight, seamless construction for a soft and comfortable feel, Launderable for extended life and to reduce replacement costs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.