Shop KUT GARD
See all product information
Create Account
Single-Ply ATA Hide-Away FR / Aramid Blended Sleeve
- Mfr # 10-SATA/HAFR-18
- Zoro # G024202104
product price:Â
$
5.79
/ea
Sold in multiples of 12 for
$69.48
Key Features
Material
Aramid ATA Fiber Technology
Size
18 in
Application
Cut Resistance with Light Heat Protection Automotive Applications Glass Operations Light Heat Applications
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-SATA/HAFR-18
- Zoro #
- G024202104
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 18 in
Details
- Material
- Aramid ATA Fiber Technology
- Application
- Cut Resistance with Light Heat Protection Automotive Applications Glass Operations Light Heat Applications
- Color
- Green
Description
Proprietary ATA HideAway FR sleeve is lightweight and still offers good cut protection and ANSI level 4 flame resistance, Aramid fiber blend is inherently flame resistant, sleeves can withstand heat up to 640 Deg F (337 DegC) without supporting a flame, Lightweight, seamless construction for a soft and comfortable feel, HideAway color helps to hide dirt and keep sleeves looking newer longer , Good washability can be washed in soap and water or dry cleaned, Available with or without thumb-hole
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.