Chelsea Work Boot, White, Men's, 6, PR

  • Mfr # 5145-6
  • Zoro # G724888820
product price: 
$
87.69
/pr

Key Features

Maximum Heat Rating
350 Degrees F
Width
E
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Liner Material
Mesh
Includes Shank
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5145-6
Zoro #
G724888820
UPC #
810122398080
Country of Origin
China
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Liner Material
Mesh
Includes Shank
Yes
Metatarsal Guard
No
Style Number
5145
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Heel - Wet
0.65
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Slip-Resistance Value - SATRA Heel - Dry
0.71
Heel Definition
Flat Heel
Waterproof
No
Midsole Material
Polyurethane
Insole Material
Polyurethane
Shank Material
Plastic
Color
White
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Upper Material
Leather
Insulated
No
Slip-Resistance Value - Mark II - Wet
0.8
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Gender
Men's
Ninety-Degree Heel
No
Outsole Technology
Slip-Resistant; Oil-Resistant
Includes Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Outsole Material
Rubber
Item
Chelsea Work Boot
Metal Chip-Resisting Sole
No
Slip-Resistance Value - Mark II - Dry
0.92
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Closure
Pull On
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Liner Technology
Aegis
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Toe Type
Safety-Toe
Footwear Style
Chelsea Boot
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Toe Cap Material
Carbon Nano
Wire Color
White

Dimensions

Width
E
Size
6
Overall Height
6 in

Description

Chelsea Work Boot, Closure Pull On, Color White, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 6, Static Dissipative Yes, Style Number 5145, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.