Zoro Homepage

VF, Cut-Resistant Sleeve, 55TK27

  • Mfr # 10-PK-21KVACPMBK18-ET-SFR

  • Zoro # G309769148


product price: $9.59
/ea
Sold in multiples of 12 for $115.08

Key Features

Length
18 in
ANSI/ISEA Cut Level
A4
Color
Green
Silicone-Free
Yes
ANSI Cut Grams
1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-PK-21KVACPMBK18-ET-SFR
Zoro #
G309769148
UPC #
616314223228
Country of Origin
United States

Dimensions

Length
18 in

Details

Item
VF,Cut-Resistant Sleeve, 55TK27
ANSI/ISEA Cut Level
A4
Color
Green
Silicone-Free
Yes
ANSI Cut Grams
1800
Sleeve Construction
2x1 Knit; Smart-Fit
Sleeve Material
ACP / DuPont™ Kevlar® Blended
Cut-Resistant Material
ACP; Kevlar

Description

VF,Cut-Resistant Sleeve, 55TK27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.