This item is Discontinued.

Kuzco Lighting Architectural Designed High Powered Led Exterior Rated Bollard EB2936-BK

Architectural Designed High Powered Led Exterior Rated Bollard (Discontinued)

  • Mfr # EB2936-BK
  • Zoro # G0209258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB2936-BK
Zoro #
G0209258
UPC #
691759024760
Country of Origin
China

Description

Architectural Designed High Powered Led Exterior Bollard Fixture, 36&Quot; Height, 5-7/8&Quot; Die-Cast Aluminum Square Shaped Housing With Four Rectangular Shaped Openings In Powder Coated Black Or White Finishes. Inside The Top Is Our 120V Ac Led Technology Concealed By A Clear 5Va Acrylic Diffuser Which Radiates The Light Downward And Throughout All Openings And Surrounding Areas Of The Bollard; 13W, 3000K With 400* Delivered Lumens Fully Dimmable. Certified Etl Wet Location Listed And Is Available In Two Different Heights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.