This item is Discontinued.

No Product Image Available

High Powered Led Exterior Rated Wall Mount Fixture (Discontinued)

  • Mfr # EW3105-GY
  • Zoro # G0462247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EW3105-GY
Zoro #
G0462247
UPC #
691759025088
Country of Origin
China

Description

High Powered Led Exterior Single Light Wall Mount Fixture, Die-Cast Aluminum Housing Molded Into A Cylinder Shape With In Powder Coated Black, Gray And Silver Finishes. Concealed Inside Is Our 120V Ac Led Technology With A Tempered Glass Diffuser Radiating Light Either Upward Or Downward Depending How It Is Mounted On The Wall, 12W, 3000K With 780* Delivered Lumens Fully Dimmable. Certified Etl Wet Location Listed And Is Available In Different Sizes And Two Light Options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.