Recessed Handles & Pulls
- Mfr # 335-RDT-11P
- Zoro # G723782143
product price:Â
$
56.55
/ea
Key Features
Overall Length
3 in
Overall Width
3 in
Projection Type
Non-Recessed
Plate Thickness
12 mm
For Industry
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 335-RDT-11P
- Zoro #
- G723782143
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 3 in
- Overall Width
- 3 in
- Plate Thickness
- 12 mm
- Screw Size
- 2"
- Grip Width
- 1.5 in
- Grip Length
- 40 mm
- Plate Length
- 63 mm
- Grip Diameter
- 1.5 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Recessed Handles & Pulls, Mounting Type Back-to-Back, Material Aluminum, Finish Venetian Bronze, Mounting Hole Center to Center Not Applicable, Projection 0.5 mm, Grip Thickness Not Applicable, Screw Size 2 In., Overall Length 3 in, Overall Width 3 in, Grip Length 40 mm, Color Bronze, Seal Material Not Applicable, Standards BHMA Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.