Shop KW SECURITY SERIES

Recessed Handles & Pulls

  • Mfr # 334-RDT-11P
  • Zoro # G623782137

product price: 
$
51.79
/ea

Key Features

Grip Diameter
1.5 in
ADA Compliance
ADA Compliant
Material
Aluminum
Plate Length
63 mm
Projection Type
Non-Recessed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
334-RDT-11P
Zoro #
G623782137
UPC #
-
Country of Origin
Mexico

Dimensions

Grip Diameter
1.5 in
Plate Length
63 mm
Overall Width
3 in
Screw Size
2"
Plate Thickness
12 mm
Grip Length
40 mm
Grip Width
1.5 in
Overall Length
3 in
Wire Rope Length
3 in
Length
3 in

Details

Item
Recessed Handles & Pulls
ADA Compliance
ADA Compliant
Material
Aluminum
Projection Type
Non-Recessed
Product Type
Pocket Door Lock
Standards
BHMA Certified
Color
Bronze
Handle Shape
Cup
Projection
0.5 mm
For Industry
Residential
Finish
Venetian Bronze
Visually Detectable
Visually Detectable
For Use With
Pocket Doors
Grip Offset
0.25 in
Grip Shape
Round
Number of Mounting Holes
1

Description

Recessed Handles & Pulls, Mounting Type Back-to-Back, Material Aluminum, Finish Venetian Bronze, Mounting Hole Center to Center Not Applicable, Projection 0.5 mm, Grip Thickness Not Applicable, Screw Size 2 In., Overall Length 3 in, Overall Width 3 in, Grip Length 40 mm, Color Bronze, Seal Material Not Applicable, Standards BHMA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.