Shop KW SECURITY SERIES
See all product information
Create Account
Recessed Handles & Pulls
- Mfr # 335-RDT-15
- Zoro # G923781861
product price:Â
$
56.55
/ea
Key Features
Grip Shape
Round
Number of Mounting Holes
1
Overall Width
3 in
Handle Shape
Cup
Visually Detectable
Visually Detectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 335-RDT-15
- Zoro #
- G923781861
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 3 in
- Plate Length
- 63 mm
- Grip Diameter
- 1.5 in
- Grip Length
- 40 mm
- Overall Length
- 3 in
- Plate Thickness
- 12 mm
- Screw Size
- 2"
- Grip Width
- 1.5 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Recessed Handles & Pulls, Mounting Type Back-to-Back, Material Aluminum, Finish Satin Nickel, Mounting Hole Center to Center Not Applicable, Projection 0.5 mm, Grip Thickness Not Applicable, Screw Size 2 In., Overall Length 3 in, Overall Width 3 in, Grip Length 40 mm, Color Satin Nickel, Seal Material Not Applicable, Standards BHMA Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.