Recessed Handles & Pulls
- Mfr # 335-RDT-26D
- Zoro # G923781878
product price:Â
$
56.55
/ea
Key Features
Overall Width
3 in
Grip Shape
Round
Projection
0.5 mm
For Use With
Pocket Doors
Screw Size
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 335-RDT-26D
- Zoro #
- G923781878
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 3 in
- Screw Size
- 2"
- Plate Length
- 63 mm
- Grip Diameter
- 1.5 in
- Grip Length
- 40 mm
- Grip Width
- 1.5 in
- Plate Thickness
- 12 mm
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Recessed Handles & Pulls, Mounting Type Back-to-Back, Material Aluminum, Finish Satin Chrome, Mounting Hole Center to Center Not Applicable, Projection 0.5 mm, Grip Thickness Not Applicable, Screw Size 2 In., Overall Length 3 in, Overall Width 3 in, Grip Length 40 mm, Color Satin Chrome, Seal Material Not Applicable, Standards BHMA Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.