Device Charging Locker
- Mfr # KBSL112
- Zoro # G312532852
product price:Â
$
6,359.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Wall
Charging Cord Configuration
(1) Lightning, (1) USB-C
Features
100% Self-Service Touchscreen Access, 24/7 Smart Device Detection, Ethernet and Wi-Fi Connectivity, Secure Charging, Storage for Phones, Tablets, Laptops and More, Up to 60 Watts of High-Speed Charging per Locker Bay
Overall Height
23 in
Overall Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBSL112
- Zoro #
- G312532852
- UPC #
- 847210041818
- Country of Origin
- United States
- Item
- Device Charging Locker
- Mounting Style
- Wall
- Charging Cord Configuration
- (1) Lightning, (1) USB-C
- Features
- 100% Self-Service Touchscreen Access, 24/7 Smart Device Detection, Ethernet and Wi-Fi Connectivity, Secure Charging, Storage for Phones, Tablets, Laptops and More, Up to 60 Watts of High-Speed Charging per Locker Bay
- Includes
- Mounring Hardware
- Power Requirement
- 0.45 A @ 120VAC
- Input Connection
- NEMA 5-15P
- Output Current - Charging
- 3 A
- Output Voltage - Charging
- 5V DC
- Compatible With
- Cell Phones
- Max. Output Current
- 15 A
- Charging Capacity per Compartment
- 3 A @ 5V DC, 3 A @ 9V, 3 A @ 12V, 3 A @ 20V
- Locker Lock Type
- RFID Reader, Touch Screen
- Locker Configuration
- (5) Tier
- Charging Cords per Compartment
- (1) 13 in Apple Lightning, (1) USB-C
Dimensions
- Overall Height
- 23 in
- Overall Width
- 15 in
- Overall Depth
- 9 in
- Power Cord Length
- 6 ft
- Locker Compartment Size
- 3.4 in H x 9 in W x 6 in D
- Fits Chest Size
- 100% Self-Service Touchscreen Access, 24/7 Smart Device Detection, Ethernet and Wi-Fi Connectivity, Secure Charging, Storage for Phones, Tablets, Laptops and More, Up to 60 Watts of High-Speed Charging per Locker Bay
Description
Device Charging Locker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.