Device Charging Locker, Steel, 16" W
- Mfr # KBSL021
- Zoro # G912532856
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Color
White
Overall Height
25 3/4 in
Overall Width
16 in
Includes
Screws
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBSL021
- Zoro #
- G912532856
- UPC #
- -
- Country of Origin
- China
- Item
- Device Charging Locker Stand
- Color
- White
- Includes
- Screws
- Material
- Steel
- Compatible Product Type
- Device Charging Lockers
- Compatible with Manufacturer Model Number
- KBSL101
- Product Type
- Stand
- Finish
- Powder Coated
- Compatible Manufacturer Model Number
- KBSL101
- Compatible with Manufacturer Model No.
- KBSL101
- Compatible Pump Manufacturer Part Number
- KBSL101
- For Use with Mfr Model Number
- KBSL101
- Compatible Manufacturer Part Number
- KBSL101
- Compatible with Mfr. Model No.
- KBSL101
- Compatible Mfr. Model Number
- KBSL101
- For Manufacturer Part Number
- KBSL101
- Compatible with Mfr. Model Number
- KBSL101
- Shell Material
- Steel
- Wire Color
- White
Dimensions
- Overall Height
- 25 3/4 in
- Overall Width
- 16 in
- Overall Length
- 19 1/2 in
- Wire Rope Length
- 19 1/2 in
- Length
- 19 1/2 in
Description
Device Charging Locker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.