Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kwik Seal Ultra 5.5 Oz Dap Clear Premium Siliconized Sealant 18915

5.5 Oz Dap Clear Premium Siliconized Sealant (Discontinued)

  • Mfr # 18915
  • Zoro # G215811245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18915
Zoro #
G215811245
UPC #
70798188952
Country of Origin
United States

Dimensions

Container Size
5.5 Oz

Details

Color
Clear
Application
Kitchen and Bath
Full Cure Time
4 hours
Resistance Properties
Waterproof, Crackproof, Stainproof, Mold and Mildew Resistant
For Use On Surface Material
Granite, Marble
Sealant Properties
Siliconized, Ultra-hydrophobic

Description

DAP KWIK SEAL ULTRA is a high performance, premium siliconized kitchen and bath sealant that repels water, stains and dirt so the sealant stays looking clean, fresh and new. It has stain proof protection to stay mold and mildew free for the life of the sealant. It can be exposed to water in as little as 4 hours after application without washing out, putting the area in service sooner. KWIK SEAL ULTRA is 100% waterproof and crack proof, applies easily and smoothly, is low in odor, safe for granite and marble and cleans up water. Interior use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.