This item is Discontinued.

Kwikboost Cell Phone Chgng Station, 29in.H x 36in.W KB-PT-2936-RD

Cell Phone Chgng Station, 29in.H x 36in.W (Discontinued)

  • Mfr # KB-PT-2936-RD
  • Zoro # G3360345
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB-PT-2936-RD
Zoro #
G3360345
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
29 in
Overall Width
36 in
Overall Depth
36 in
Height
29"
Depth
36"
Width
36"

Details

Item
Device Charging Station
Features
(8) Charging Cables, (2) Outlets, (2) USB Ports
Includes
1 yr Warranty and Service Plan
Payment Options
Free
Compatible With
Most Major Cell Phones and Laptops
Number of Compartments
0

Description

Device Charging Station, Overall Height 29 in, Overall Width 36 in, Overall Depth 36 in, Features (8) Charging Cables, (2) Outlets, (2) USB Ports, Includes 1 yr Warranty and Service Plan, Compatible With Most Major Cell Phones and Laptops

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.