This item is Discontinued.

Kwikboost Cell Phone Chgng Station, 39 in. H KB-PT-3942-RD

Cell Phone Chgng Station, 39 in. H (Discontinued)

  • Mfr # KB-PT-3942-RD
  • Zoro # G3360290
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB-PT-3942-RD
Zoro #
G3360290
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
39 in
Overall Width
42 in
Overall Depth
42 in
Depth
42"
Width
42"
Height
39"

Details

Item
Device Charging Station
Features
(8) Charging Cables, (2) Outlets, (2) USB Ports
Includes
1 yr Warranty and Service Plan
Number of Compartments
0
Payment Options
Free
Compatible With
Most Major Cell Phones and Laptops

Description

Device Charging Station, Overall Height 39 in, Overall Width 42 in, Overall Depth 42 in, Features (8) Charging Cables, (2) Outlets, (2) USB Ports, Includes 1 yr Warranty and Service Plan, Compatible With Most Major Cell Phones and Laptops

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.