Zoro Homepage

Accessory, HEPA Filter

  • Mfr # 14-FILTERBIO

  • Zoro # G600459342


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Length
21"
Width
13.5"
Material
Stainless Steel
Height
4"
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-FILTERBIO
Zoro #
G600459342
UPC #
-
Country of Origin
United States

Dimensions

Length
21"
Width
13.5"
Height
4"

Details

Material
Stainless Steel
Color
Stainless Steel
Features
HEPA

Description

4-in. HEPA Filter for KBIO1411, KBIX1411, KBA600, KBA1000, KBP600, KBP1000, KBX600, and KBX1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.