Air Chute, 21" L, 8" H, 8" W
- Mfr # KDC-42
- Zoro # G323356003
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Steel
Compatible Manufacturer Model Number
KIB4221-3
Includes
(2) 8 in x 21 in Flexible Chutes, Air Housing with 8 in Duct Collars, Clamps
Width
8 in
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KDC-42
- Zoro #
- G323356003
- UPC #
- -
- Country of Origin
- United States
- Material
- Plastic, Steel
- Compatible Manufacturer Model Number
- KIB4221-3
- Includes
- (2) 8 in x 21 in Flexible Chutes, Air Housing with 8 in Duct Collars, Clamps
- Compatible Series
- Iceberg
- Item
- Air Chute
- Shell Material
- Plastic, Steel
- Traction Material
- Plastic, Steel
Dimensions
- Width
- 8 in
- Height
- 8 in
- Duct Dia.
- 8 in
- Length
- 21 in
Description
Air Chute, Includes (2) 8 in x 21 in Flexible Chutes, Air Housing with 8 in Duct Collars, Clamps, Material Plastic, Steel, Duct Dia. 8 in, 8 in Height, 21 in Length, 8 in Width
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.