Shop KWIKOOL
See all product information
Create Account
Duct Kit, 8 ft H, Vinyl
- Mfr # CK-12
- Zoro # G905476525
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
For Use With
Portable Air Conditioner
Compatible Manufacturer Model Number
KIB1411-2, KIB1811-2, KPHP1811-2
Height
8 ft
Includes
(2) 12 in x 8 ft Ducts, (2) Flanges, Ceiling Panel with Air Deflector, Clamps, Fasteners
Duct Dia.
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CK-12
- Zoro #
- G905476525
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Portable Air Conditioner
- Compatible Manufacturer Model Number
- KIB1411-2, KIB1811-2, KPHP1811-2
- Item
- Duct Kit
- Includes
- (2) 12 in x 8 ft Ducts, (2) Flanges, Ceiling Panel with Air Deflector, Clamps, Fasteners
- Compatible Series
- Iceberg
- Duct Type
- Accordion
- Shell Material
- Vinyl
- Material
- Vinyl
- Compatible Product Type
- Portable Air Conditioner
Dimensions
- Height
- 8 ft
- Duct Dia.
- 12 in
Description
Dual Ceiling Kit,12 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.