Air Chute, 24" L, 10" H, 10" W
- Mfr # KDC-60
- Zoro # G923359855
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Duct Dia.
10 in
Width
10 in
Includes
(2) 10 in x 24 in Flexible Chutes, Air Housing with 10 in Duct Collars, Clamps
Compatible Manufacturer Model Number
KIB6021-3, KIB6023-3, KIB6043-3
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KDC-60
- Zoro #
- G923359855
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Dia.
- 10 in
- Width
- 10 in
- Length
- 24 in
- Height
- 10 in
Details
- Includes
- (2) 10 in x 24 in Flexible Chutes, Air Housing with 10 in Duct Collars, Clamps
- Compatible Manufacturer Model Number
- KIB6021-3, KIB6023-3, KIB6043-3
- Compatible Series
- Iceberg
- Item
- Air Chute
- Material
- Plastic, Steel
- Shell Material
- Plastic, Steel
Description
Air Chute, Includes (2) 10 in x 24 in Flexible Chutes, Air Housing with 10 in Duct Collars, Clamps, Material Plastic, Steel, Duct Dia. 10 in, 10 in Height, 24 in Length, 10 in Width
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.