Shop KWIKOOL
See all product information
Create Account
Water Line Set, 25ft L, 3" H, 6" W
- Mfr # KK-WHOSE12-25
- Zoro # G023361819
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Compatible Manufacturer Model Number
KWBIO1411-3, KWBIX1411-3, KWIB1411-3, KWIB1811-3, KWIB2411-3, KWIB2421-3, KWIB3021-3
Length
25 ft
For Use With
Water-Cooled Air Conditioner
Includes
Condensate Drain Line
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KK-WHOSE12-25
- Zoro #
- G023361819
- UPC #
- -
- Country of Origin
- United States
- Compatible Manufacturer Model Number
- KWBIO1411-3, KWBIX1411-3, KWIB1411-3, KWIB1811-3, KWIB2411-3, KWIB2421-3, KWIB3021-3
- For Use With
- Water-Cooled Air Conditioner
- Includes
- Condensate Drain Line
- Material
- Brass, Vinyl
- Item
- Water Line Set
- Compatible Series
- Iceberg
- Compatible Brand
- Kwikool
- Shell Material
- Brass, Vinyl
- Compatible Product Type
- Water-Cooled Air Conditioner
- Traction Material
- Brass, Vinyl
Dimensions
- Width
- 6 in
- Length
- 25 ft
- Height
- 3 in
Description
Water Line Set, For Use With Water-Cooled Air Conditioner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.