Shop KWIKOOL
See all product information
Create Account
Female Cam Lock Set, 25ft L, 12" H, 12" W
- Mfr # KK-CAMLCK23024
- Zoro # G823354332
product price:Â
$
1,783.99
/ea
Free Shipping & Returns
Key Features
Material
Copper
Height
12 in
Length
25 ft
Width
12 in
For Use With
High Static Indoor/Outdoor Air Conditioner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KK-CAMLCK23024
- Zoro #
- G823354332
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12 in
- Length
- 25 ft
- Width
- 12 in
Details
- Material
- Copper
- Item
- Female Cam Lock Set
- For Use With
- High Static Indoor/Outdoor Air Conditioner
- Compatible Series
- KPO
- Compatible Manufacturer Model Number
- KPO12-23-3, KPO12-23H-3
- Shell Material
- Copper
- Compatible Product Type
- High Static Indoor/Outdoor Air Conditioner
Description
Female Cam Lock Set, For Use With High Static Indoor/Outdoor Air Conditioner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.