Through the Wall Air Conditioner

  • Mfr # WHAT082-HAW
  • Zoro # G022937442
product price: 
$
667.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
24 3/16 in
Height
14 1/2 in
Includes
Universal Interior Trim Kit
Watts
790 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WHAT082-HAW
Zoro #
G022937442
UPC #
840148730014
Country of Origin
Indonesia

Dimensions

Width
24 3/16 in
Height
14 1/2 in
Depth
20 1/4 in
Power Cord Length
4 7/8 ft

Details

Item
Through the Wall Air Conditioner
Voltage
115V AC
Includes
Universal Interior Trim Kit
Watts
790 W
Compressor Technology
Fixed Output (Standard)
Color
White
Refrigerant Type
R-32
Includes Air Filter
Air Filter Included
Amps
12.5 A, 8.5 A
Hazardous Location Class
Class I
Hazardous Location Division
Division II
Operation Mode - HVAC
Cooling Only
Air Flow Direction
Eight-Way
Seacoast Corrosion Protection
No Protection
Control Type
Electronic
Chassis Type
Fixed
Airflow
217 cfm, 235 cfm, 252 cfm
Coverage Area - Maximum
350 sq ft
Includes Filtration
Air Filtering
Power Source
Plug-In
Remote Control Functions
Fan Speed
Heating Capacity - Electric
4,200 BTU
Hazardous Location Rating
Group D
Coverage Area - Minimum
350 sq ft
Number of Speeds
3
Cooling Capacity
8,000 BTU
Cooling Capacity - Maximum
8,000 BTU
Heating Method
Electric Heat
Duty Rating
Residential Grade
Dehumidification Rate
0.4 qt/hr
Programming Capability
24 hr On/Off Timer
Hz
60 Hz
Power Source - TS Only
Plug-In
Power Source - old
Plug-In
Wire Color
White

Description

Through the Wall Air Conditioner, Duty Rating Residential Grade, Cooling Only, Cooling Capacity 8,000 BTU, Electric Heat, Heating Capacity - Electric 4,200 BTU, 9.6 CEER Rating, 12.5 A, 8.5 A Amps, 790 W Watts, Voltage 115V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 4 7/8 ft, Control Type Electronic, Dehumidification Rate 0.4 qt/hr, Programming Capability 24 hr On/Off Timer, Remote Control Functions Fan Speed, Smart Connectivity No Connectivity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews