Shop KWIKOOL
See all product information
Create Account
Outdoor Duct, 25ft L, 20" H, 20" W
- Mfr # KK-DUCT20Y-25
- Zoro # G523355837
product price:Â
$
721.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Width
20 in
Compatible Manufacturer Model Number
KPO12-23-3, KPO12-23H-3, KPO12-43-3, KPO12-43H-3, KPO25-43-3, KPO25-43F-3, KPO25-43H-3, KPO25-43HF-3
Height
20 in
Duct Dia.
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KK-DUCT20Y-25
- Zoro #
- G523355837
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Height
- 20 in
- Duct Dia.
- 20 in
- Length
- 25 ft
Details
- Material
- Vinyl
- Compatible Manufacturer Model Number
- KPO12-23-3, KPO12-23H-3, KPO12-43-3, KPO12-43H-3, KPO25-43-3, KPO25-43F-3, KPO25-43H-3, KPO25-43HF-3
- Item
- Outdoor Duct
- Compatible Series
- KPO
- Shell Material
- Vinyl
Description
Outdoor Duct, Material Vinyl, Duct Dia. 20 in, 20 in Height, 25 ft Length, 20 in Width
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.