Shop KWIKOOL
See all product information
Create Account
Air Chute, 18" L, 6" H, 6" W
- Mfr # KDC-24
- Zoro # G523354465
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Duct Dia.
6 in
Height
6 in
Material
Plastic, Steel
Compatible Series
Iceberg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KDC-24
- Zoro #
- G523354465
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Duct Dia.
- 6 in
- Height
- 6 in
- Length
- 18 in
Details
- Item
- Air Chute
- Material
- Plastic, Steel
- Compatible Series
- Iceberg
- Includes
- (2) 6 in x 18 in Flexible Chutes, Air Housing with 6 in Duct Collars, Clamps
- Compatible Manufacturer Model Number
- KIB2411-3, KIB2421-3, KIB3021-3
- Shell Material
- Plastic, Steel
Description
Air Chute, Includes (2) 6 in x 18 in Flexible Chutes, Air Housing with 6 in Duct Collars, Clamps, Material Plastic, Steel, Duct Dia. 6 in, 6 in Height, 18 in Length, 6 in Width
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.