Shop KWIKOOL

Portable Air Conditioner, 16 in W

  • Mfr # KWBIO1411-3
  • Zoro # G016051314

product price: 
$
4,887.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115V AC
Width
16 in
Includes
4" HEPA Filter, UV Lights
Height
38 in
Mobility
Wheels
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KWBIO1411-3
Zoro #
G016051314
UPC #
-
Country of Origin
United States
Item
Portable Air Conditioner
Voltage
115V AC
Includes
4" HEPA Filter, UV Lights
Mobility
Wheels
Smart Connectivity
No Connectivity
Duty Rating
Heavy Duty
Sound Level
31 dBA
Cooling Capacity - Maximum
13,800 BtuH
Weight
2,425 lb
Coverage Area - Minimum
450 sq ft
For Location
Indoor
Includes Air Filter
Air Filter Included
Standards
CETL, CSA, ETL, UL Listed
Remote Control Functions
No Remote Control
Control Type
Electronic
Operation Mode - HVAC
Cooling Only
NEMA Plug Configuration - HVAC
5-15P
Air Filter Type
Fiberglass
Supply Air Flow
450 cfm
Watts
1,160 W
Amps
11.2 A
Number of Speeds
1
Power Source
Plug-In
Coverage Area - Maximum
550 sq ft
Refrigerant Type
R-454B
Phase
Single
System Cooling Method
Water-Cooled

Dimensions

Width
16 in
Height
38 in
Filter Depth
4 in
Power Cord Length
6 ft
Air Filter Width
13 1/2 in
Air Filter Height
23 in

Description

KWBIO1411-3/ Water-cooled Portable Air Conditioner and Purifier/ 1.1-ton/ 13,800-BTUH/ 115V/ 20AMP/ Stainless Steel/ 16" x 29" x 38"/ 189-lbs./ Condensate Pump/ 4 ' HEPA Filter/ UV Lights/ R-454B


  • Made in the USA
  • HEPA filter and UV lights purifies the air as it cools
  • Easy-touch control pads make changing system settings
  • Stainless Steel cabinet for easy cleaning
  • Heavy duty compressor with automatic restart and short cycle protection.
  • Motors and compressors have overload protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.