Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Evaporative Cooler, 220V AC

  • Mfr # KB190X2

  • Zoro # G316608263


product price: $5,597.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Mobility
Wheels
HP
1/2 hp
Includes
Canvas Cover
Phase
Single
Amps
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB190X2
Zoro #
G316608263
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Diameter
42 in
Height
73 in
Depth
32 in
Width
61 in

Details

Mobility
Wheels
HP
1/2 hp
Includes
Canvas Cover
Phase
Single
Amps
5 A
Coverage Area - Minimum
5,700 sq ft
Voltage
220V AC
Housing Material
Polyethylene
Operating Weight
661 lb
Item
Portable Evaporative Cooler
Fill Type
Hose
For Location
Indoor/Outdoor
Water Capacity
48 gal
Airflow
18,835 cfm
Control Location
Built-In
Power Source
Plug-In
Hz
60/50 Hz
Coverage Area - Maximum
1,722 sq ft
Hazardous Location Rating
Group F
NEMA Plug Configuration - HVAC
5-20P
Control Type
Mechanical
Number of Speeds
Variable

Description

Portable Evaporative Cooler, 42 in Blade Diameter, 1 1/2 hp HP, 5 A Amps, 220V AC, Single Phase, 60/50 Hz Hz, NEMA Plug Configuration - HVAC 6-20P, Number of Speeds Variable, 48 gal Water Capacity, Fill Type Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.