Water Line Set, 12ft L, 3" H, 6" W
- Mfr # KK-WHOSE34-12
- Zoro # G423355524
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
KWIB12023-3, KWIB12043-3, KWIB4221-3, KWIB6021-3, KWIB6023-3, KWIB6043-3
Height
3 in
Compatible Series
Iceberg
Length
12 ft
Compatible Brand
Kwikool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KK-WHOSE34-12
- Zoro #
- G423355524
- UPC #
- -
- Country of Origin
- United States
- Compatible Manufacturer Model Number
- KWIB12023-3, KWIB12043-3, KWIB4221-3, KWIB6021-3, KWIB6023-3, KWIB6043-3
- Compatible Series
- Iceberg
- Compatible Brand
- Kwikool
- For Use With
- Water-Cooled Air Conditioner
- Includes
- Condensate Drain Line
- Material
- Brass, Vinyl
- Item
- Water Line Set
- Shell Material
- Brass, Vinyl
- Compatible Product Type
- Water-Cooled Air Conditioner
- Traction Material
- Brass, Vinyl
Dimensions
- Height
- 3 in
- Length
- 12 ft
- Width
- 6 in
Description
Water Line Set, For Use With Water-Cooled Air Conditioner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.