Shop KWIKOOL
See all product information
Create Account
Water Line Set, 50ft L, 3" H, 6" W
- Mfr # KK-WHOSE12-50
- Zoro # G623354570
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
KWBIO1411-3, KWBIX1411-3, KWIB1411-3, KWIB1811-3, KWIB2411-3, KWIB2421-3, KWIB3021-3
Includes
Condensate Drain Line
Width
6 in
Material
Brass, Vinyl
Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KK-WHOSE12-50
- Zoro #
- G623354570
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 50 ft
- Height
- 3 in
Details
- Compatible Manufacturer Model Number
- KWBIO1411-3, KWBIX1411-3, KWIB1411-3, KWIB1811-3, KWIB2411-3, KWIB2421-3, KWIB3021-3
- Includes
- Condensate Drain Line
- Item
- Water Line Set
- Material
- Brass, Vinyl
- For Use With
- Water-Cooled Air Conditioner
- Compatible Series
- Iceberg
- Compatible Brand
- Kwikool
- Shell Material
- Brass, Vinyl
- Compatible Product Type
- Water-Cooled Air Conditioner
Description
Water Line Set, For Use With Water-Cooled Air Conditioner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.