Water Line Set, 50ft L, 3" H, 6" W
- Mfr # KK-WHOSE34-50
- Zoro # G123357576
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Length
50 ft
Compatible Manufacturer Model Number
KWIB12023-3, KWIB12043-3, KWIB4221-3, KWIB6021-3, KWIB6023-3, KWIB6043-3
Compatible Series
Iceberg
Height
3 in
Material
Brass, Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KK-WHOSE34-50
- Zoro #
- G123357576
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 50 ft
- Height
- 3 in
- Width
- 6 in
Details
- Compatible Manufacturer Model Number
- KWIB12023-3, KWIB12043-3, KWIB4221-3, KWIB6021-3, KWIB6023-3, KWIB6043-3
- Compatible Series
- Iceberg
- Material
- Brass, Vinyl
- Includes
- Condensate Drain Line
- Compatible Brand
- Kwikool
- For Use With
- Water-Cooled Air Conditioner
- Item
- Water Line Set
- Shell Material
- Brass, Vinyl
- Compatible Product Type
- Water-Cooled Air Conditioner
Description
Water Line Set, For Use With Water-Cooled Air Conditioner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.