158 Square Contemporary Satin Nickel Single Cylinder Deadbolt Featuring SmartKey Security

  • Mfr # 158 SQT 15 SMT RCAL RCS

  • Zoro # G308567738


product price:  $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
158 SQT 15 SMT RCAL RCS
Zoro #
G308567738
UPC #
883351463430
Country of Origin
United States

Description

Step up to designer styles and superior security with Kwikset signature series products. This single cylinder deadbolt can be locked or unlocked by a key on the outside, or the turn button on the inside. The crisp, clean appearance of the satin nickel finish adds to the overall look of the product and brings a modern feel.
  • Featuring SmartKey security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey security re-key technology is compatible with Kwikset KW1 keyway
  • Kwikset Signature series
  • For use on exterior doors where keyed entry and security is needed
  • Features an adjustable latch to fit all standard door preparations
  • ANSI/BHMA grade 2 certified
  • Includes adjustable backset to fit all standard door preparations
  • Includes standard deadbolt strike
  • 1 in. deadbolt throw
  • Double cylinder deadbolt is operated by a key on both sides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.