Shop KWIKSET
See all product information
Create Account
20 Min UL Rated Halifax Lever with Square Rose Passage Door Lock with 6AL FD Latch and RCS
- Mfr # 720HFLSQT-15.FD
- Zoro # G415503254
product price:Â
$
65.99
/ea
Key Features
Series
Signature Series
Finish
Satin Nickel
Length
7.3 in
Size
4-7/16" Lever Length; 2-3/8" Projection; 2-5/8" Square Rose
Width
6.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720HFLSQT-15.FD
- Zoro #
- G415503254
- UPC #
- 883351861304
- Country of Origin
- Mexico
- Series
- Signature Series
- Finish
- Satin Nickel
- Material
- Zinc
- Color
- Satin Nickel
Dimensions
- Length
- 7.3 in
- Size
- 4-7/16" Lever Length; 2-3/8" Projection; 2-5/8" Square Rose
- Width
- 6.2 in
- Depth
- 3.3 in
Description
Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The companyfts unwavering commitment to meeting homeownersft needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want the highest level of security.. 20 Min UL Rated Halifax Lever with Square Rose Passage Door Lock with 6AL FD Latch and RCS Strike Satin Nickel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.