660 Series Satin Nickel Single Cylinder Deadbolt Featuring SmartKey Security

  • Mfr # 660 15 SMT RCAL RCS

  • Zoro # G508567743


product price: $44.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660 15 SMT RCAL RCS
Zoro #
G508567743
UPC #
883351183895
Country of Origin
United States

Description

As the industry leader, Kwikset has provided trusted security for over 60-years and has become synonymous with security, peace of mind, style and innovation. The largest-selling deadbolt in America, the 600 series provides tough, effective protection at an affordable price. The crisp, clean appearance of the Satin Nickel finish adds to the overall look of the product and brings a modern feel. This single cylinder deadbolt can be locked or unlocked by a key on the outside, or the turn button on the inside. SmartKey Security re-key technology allows you to control who has access to your home. Re-key the lock yourself in seconds in 3 easy steps. Have you recently moved or had a child lose a key. Its time to re-key. SmartKey Security provides the highest level of residential security and features BumpGuard to protect against lock bumping.
  • Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey Security re-key technology is compatible with Kwikset KW1 keyway
  • For use on exterior doors where keyed entry and security is needed
  • This single cylinder deadbolt can be locked or unlocked by a key on the outside, or the turn piece on the inside
  • Fits door thickness of 1-3/8 in. to 1-3/4 in.
  • Features a round corner latch to fit round corner door preparations
  • Refer to option #1 in the instruction guide to prepare your latch
  • ANSI/BHMA grade 3 security
  • Add to a keyed knob or lever not included for additional security
  • Easily installs in minutes with just a screwdriver
  • This double cylinder deadbolt is operated by a key on both sides

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.