This item is Discontinued.

Kwikset 660 Single Cylinder Deadbolt 660-15A-RCAL-RCS

660 Single Cylinder Deadbolt (Discontinued)

  • Mfr # 660-15A-RCAL-RCS
  • Zoro # G108567709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660-15A-RCAL-RCS
Zoro #
G108567709
UPC #
883351669696
Country of Origin
United States

Description

660 Round Single Cylinder Deadbolt with Round Corner Adjustable Latch and Round Corner Strike in Antique Nickel
660 DeadboltFeaturing SmartKeyKwiksets 660 Deadbolt offers effective security at an affordable price.Features:
  • Easy to Install
  • Featuring SmartKey Security - protecting againstadvanced break-in techniques
  • Features Microban antimicrobial finish protection*
  • ANSI/BHMA Grade 3 Certified Security & Quality
  • *Microban available in the following finishes:Polished Brass 3, Antique Brass 5, Satin Nickel 15, Venetian Bronze 11p,and Iron Black 514
Specifications: Door Prep:
  • Cross Bore 2-1/8
  • Edge Bore 1
  • Latch face 1 x 2 1/4
Backset:
  • Adjustable to 2 3/8 or 2 3/4 standard
Door Thickness:
  • 1 3/8 - 1 3/4 doors standard
Cylinder:
  • SmartKey or 5-Pin Pin & Tumbler
Faceplates:
  • 1 x 2 1/4
  • Specify round corner, square corner or drive-in
Strikes:
  • 1 x 2 1/4 full
  • Specify round corner or square corner
  • Other options available
Bolt:
  • 1 throw
Door Handing:
  • Reversible for right or left-hand doors
ANSI/BHMA:
  • A156.2 Grade 3
ADA:
  • Interior turn piece meets 4.13.9 ADA requirements
UL:
  • N/A
Functions: 660 Single Cylinder:
  • Deadbolt operated by key outside andthumb turn inside.
663 Thumb Turn Only:
  • Deadbolt operated by thumb turn one side. No trim on exterior.
665 Double Cylinder:
  • Deadbolt operated by key both sides
Finishes:
  • *Polished Brass - 3
  • *Antique Brass - 5
  • *Venetian Bronze - 11P
  • *Satin Nickel - 15
  • Antique Nickel - 15A
  • Polished Chrome - 26
  • Satin Chrome - 26D
  • *Microban
  • Iron Black finish available in 660 only

This product contains 1 cylinders per lock and is typically keyed alike in quantities of 3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.