This item is Discontinued.

Kwikset 667 Single-Sided Deadbolt 667-11P-RCAL-RCS

667 Single-Sided Deadbolt (Discontinued)

  • Mfr # 667-11P-RCAL-RCS
  • Zoro # G608567605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
667-11P-RCAL-RCS
Zoro #
G608567605
UPC #
883351677301
Country of Origin
United States

Description

with Round Corner Adjustable Latch and Round Corner Strike in Venetian Bronze
667 Single-Sided DeadboltMechanical DeadboltProtect your home with prefessional grade security. Kwikset's deadbolts are certified by Builders Hardware Manufacturers Association to meet American National Standards Institute for both security and durability. So you can rest assured knowing that your home is safe and secure.Deadbolt One Sided Deadbolt + Experior Plate One Sided Deadbolt + Exterior Plate One Sided Deadbolt + Exterior Plate is a deadbolt that can only be locked from the interior thumbturn and does not have a keyed exterior. The exterior plate covers the exposed hole on the door that was created during door preparationFeatures:
  • Deadbolt operated by thumb turn on interior, blank plate on exterior
  • Deadbolt Latch has round corner faceplate
  • ANSI/BHMA grade 3 certified
  • Latch has 2 3/8 in. backset
  • Includes round deadbolt strike
  • 1 inch deadbolt throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver
Specifications: ADA:
  • Interior turn pieces are in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA
Backset:
  • Adjustable latch standard
Bolt:
  • 1 throw
Cylinder:
  • SmartKey Security or Pin & Tumbler
Door Handing:
  • Reversible for right or left-hand doors
Door Thickness:
  • 1-3/8 1-3/4 doors standard
Door Prep:
  • Crossbore 2-1/8 or 1-1/2
  • Edge Bore 1
Faceplate:
  • 1 x 2-1/4. Specify round corner, square corner or drive-in
Strikes:
  • 1 x 2-1/4. Specify round corner or square corner. Other options available
UL:
  • Meets UL 3 hour fire rating for 677 Optional UL 1/3 hour fire rating for all functions
Finishes:
  • 3 - Polished Brass
  • 5 - Antique Brass
  • 11P - Venetian Bronze
  • 15 - Satin Nickel
  • 26 - Polished Chrome
  • 26D - Satin Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.