Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

780 Single Cylinder Deadbolt

  • Mfr # 780-11P-RCAL-85303

  • Zoro # G708567680


product price: $74.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780-11P-RCAL-85303
Zoro #
G708567680
UPC #
-
Country of Origin
United States

Description

with Round Corner Adjustable Latch and 85303 Strike in Venetian Bronze
780 DeadboltFeaturing SmartKeyProtect your home with prefessional grade security. Kwikset's deadbolts are certified by Builders Hardware Manufacturers Association to meet American National Standards Institute for both security and durability. So you can rest assured knowing that your home is safe and secure.Features:
  • Add to a keyed knob or lever for additional security
  • ANSI/BHMA Grade 2 Security
  • Fits all standard door preparations
  • Featuring SmartKey Re-key Technology
  • Patented side locking bar technology
Specifications: Door Prep:
  • 780, 785:
    • Crossbore 2-1/8 or 1-1/2
    • Edge Bore 1
    • Latch Face 1 x 2-1/4
  • 782, 784:
    • Crossbore 2-1/8
    • Edge Bore 1
    • Latch Face 1 x 2-1/4
Backset:
  • Adjustable to 2-3/8 or 2-3/4 standard
Door Thickness:
  • 1-3/8 1-3/4 standard
  • 1-7/8 - 2-1/4 optional
Cylinder:
  • 6-pin removable core or SmartKey
Faceplates:
  • 1 x 2-1/4
  • Specify round corner or square corner, or drive-in
Strikes:
  • 1-1/4 x 3-5/8
  • Specify round corner or square corner
  • Other options available
Bolt:
  • 1 throw
Door Handing:
  • Reversible for right or left-hand doors
ANSI/BHMA:
  • Grade 2 Certified
ADA:
  • Interior turn piece meets 4.13.9 ADA requirements
UL:
  • Meets UL 3 hour fire rating for 782 and 784
  • Optional UL 1/3 hour fire rating for all functions.
Finishes:
  • Polished Brass - 3
  • Antique Brass - 5
  • Satin Nickel - 15
  • Antique Nickel - 15A
  • Satin Chrome - 26D
  • Venetian Bronze - 11P

This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.