817 3 SMT RCAL RCS UL Deadbolt, 2 Grade, Keyed Key, Zinc

  • Mfr # 8173SMTRCALULRCS

  • Zoro # G116044193


product price:  $62.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8173SMTRCALULRCS
Zoro #
G116044193
UPC #
883351925716
Country of Origin
China

Description

Kwikset Deadbolt, Design: Contemporary, Security Grade: 2, Number of Cylinders: 2, Keyway Type: KW1, Key Type: Keyed, Re-Key Technology: SmartKey, Strike Type: Round Corner, Backset Type: Adjustable, Backset Size: 2-3/8 to 2-3/4 in, Latch Type: Adjustable, Round Corner, Throw Length: 1 in, Cross Bore Diameter: 2-1/8 in, Edge Bore Diameter: 1 in, Door Thickness: 1-3/4 in, Interior Locking: Turn Piece, Commercial/Residential: Commercial, Residential, Zinc, Polished Brass, Dimensions: 1-9/32 in L x 2-13/16 in W x 3 in H, Includes: 2 Keys, Round Deadbolt Strike, Latch, Screws and SmartKey Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.