
Abbey Keyed Entry Knob
Mfr # 740A-26D-SMT-6AL-RCS-GC
Zoro # G708580023
product price: $92.49
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
740A-26D-SMT-6AL-RCS-GC
Zoro #
G708580023
UPC #
883351569460
Country of Origin
United States
Description
SmartKey with 6AL Latch and Round Corner Strike in Satin Chrome
Abbey KnobsKwikset Signature SeriesGreat hardware can transform the look of your home. With a variety of styles, functions and finishes, Kwikset's knobs are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.
Abbey KnobsKwikset Signature SeriesGreat hardware can transform the look of your home. With a variety of styles, functions and finishes, Kwikset's knobs are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
- Cross Bore 2-1/8
- Edge Bore 1
- Adjustable to 2-3/8 or 2-3/4
- 5 available as service part
- 1-3/8 1-3/4 doors standard
- 2-1/4 doors optional on 200 and 400 models only
- SmartKey Security or Pin & Tumbler
- 1 x 2-1/4
- Specify round corner, square corner or drive-in
- Also available as drive-in latch
- 2-1/4 full lip
- Specify round corner or square corner.
- Other options available
- 1/2 throw
- Reversible for right or left hand doors
- Grade 3 Certified
- all functions except 488
- N/A
- Optional UL 1/3 hour fire rating for all functions
- Both knobs always free.
- Both knobs locked or unlocked by turnbutton inside. Outside knob unlocked by emergency key.
- Both sides locked or unlocked by key outside or turnbutton inside.
- For doors where only a pull is required. No operation.
- Antique Brass
- Polished Brass
- Satin Chrome
This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.