
Abbey Knob Entry Door Lock SmartKey with New Chassis with 6AL Latch and RCS Strike Bright Brass Fini
Mfr # 740A-3S
Zoro # G704862635
product price:Â $47.45
/eaKey Features
Number of Pins
5 Pin
Keyway Type
Kwikset SmartKey Keyway
Backset
Adjustable Backset
Strike Type
Round Corner Full Lip Strike
Series
Signature Series
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
740A-3S
Zoro #
G704862635
UPC #
-
Country of Origin
United States
Details
Number of Pins
5 Pin
Keyway Type
Kwikset SmartKey Keyway
Backset
Adjustable Backset
Strike Type
Round Corner Full Lip Strike
Series
Signature Series
Material
Zinc
Strike Dim.
2-1/4 in x 1-5/8 in x 1-1/8 in
Lockset Function
Entry
Door Handing
Reversible
Lockset Finish
Bright Brass
Description
Kwikset 740A-3SV1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.