Shop KWIKSET

Arroyo Knob with Midtown Rose Privacy Door Lock with 6AL Latch and RCS Strike Satin Nickel Finish

  • Mfr # 730AYKMDT-15

  • Zoro # G209090045


product price:  $37.95
/ea

Key Features

Lockset Finish
Satin Nickel
Series
Signature Series
Lockset Material
Zinc
Lockset Function
Privacy
Strike Type
Round Corner Full Lip Strike
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
730AYKMDT-15
Zoro #
G209090045
UPC #
883351865678
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8in to 1-3/4in

Details

Lockset Finish
Satin Nickel
Series
Signature Series
Lockset Material
Zinc
Lockset Function
Privacy
Strike Type
Round Corner Full Lip Strike
Backset
Adjustable Backset

Description

Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The company's unwavering commitment to meeting homeowners' needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want while providing the highest level of security.. Arroyo Knob with Midtown Rose Privacy Door Lock with 6AL Latch and RCS Strike Satin Nickel Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.