Zoro Homepage

Avalon Half Dummy Lever, Venetian Bronze

  • Mfr # 788AVLLH-11P

  • Zoro # G908571494


product price: $32.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
788AVLLH-11P
Zoro #
G908571494
UPC #
42049697636
Country of Origin
United States

Description

Avalon Half Dummy Lever Left Hand in Venetian Bronze
Avalon LeverSignature SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
  • Cross Bore 2-1/8
  • Edge Bore 1
  • Latch Face 1 x 2-1/4
Backset:
  • Adjustable 2-3/8 or 2-3/4
Door Thickness:
  • 1-3/8 1-3/4 doors standard
  • 2-1/4 doors optional on 720 and 740 models
Cylinder:
  • SmartKey Security or Pin And Tumbler
Rose:
  • Specify round or square rose - HFL, LSL, MRL, SYL, MIL, VDL
Faceplate:
  • 1 x 2-1/4
  • Specify round corner, square corner or drive-in
Strikes:
  • 2-1/4 full lip
  • Specificy round corner or square corner
  • Other options available
Bolt:
  • 1/2 throw
Door Handing:
  • Specify handing only with inactive levers
ANSI/BHMA:
  • Grade 2 Certified
ADA:
  • Families of MRL, SYL, LSL, MIL, HFL in Functions Passage, Privacy and Entry are in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA
UL:
  • Meets UL 3 hour fire rating for 725, 735, 745, 746, 749, 755
  • Optional UL* 1/3 hour fire rating for all functions
Functions: Privacy/Bed/Bath:
  • Both levers locked or unlocked by turn button inside. Outside lever unlocked by emergency key.
Passage/Hall/Closet:
  • Both levers always free.
Keyed Entry Lever:
  • Both levers locked or unlocked by key outside or turn or push button inside.
Half Dummy Trim, Surface Mounted:
  • For doors where only a pull is required. No operation.
Finishes:
  • Satin Nickel
  • Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.