This item is Discontinued.

Kwikset Balboa Series Door Lever, Zinc, Satin Nickel 405BL 15 CP K6

Balboa Series Door Lever, Zinc, Satin Nickel (Discontinued)

  • Mfr # 405BL 15 CP K6
  • Zoro # G707374104
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
405BL 15 CP K6
Zoro #
G707374104
UPC #
883351276573
Country of Origin
China

Description

Kwikset Balboa Door Lever, Design Wave, Security Grade 3, Backset Type Adjustable, Backset Size 238 to 234 in, Edge Bore Diameter 1 in, Door Thickness 138 to 134 in, Number of Cylinders 1, Keyway Type KW1, Key Type Keyed, Latch Type Adjustable, Zinc, Satin Nickel, Projection Size 24 in, CommercialResidential Residential

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.