Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
89905-001
Zoro #
G0603471
UPC #
42049891645
Country of Origin
China
Dimensions
Overall Length
3 in
Shank Size
1/2 in
Drill Bit Size
1 1/2 in
Details
Item
Drill Bit
Drill Bit Material
Carbon Steel
Drill Style
Forstner
Description
Set, Drill Bit, Forstner, Drill Bit Material Carbon Steel, Drill Bit Size 1 1/2 in, Shank Size 1/2 in, Overall Length 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.