Breton Lever with Round Rose Entry Door Lock SmartKey with 6AL Latch and RCS Strike Iron Black Finis

  • Mfr # 405BRNLRDT-514S

  • Zoro # G704862482


product price:  $59.69
/ea

Key Features

Material
Zinc
Keyway Type
Kwikset SmartKey Keyway
Lockset Finish
Matte Black
Strike Dim.
2-1/4 in x 1-5/8 in x 1-1/8 in
Required Door Thickness
1-3/8in to 1-3/4in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
405BRNLRDT-514S
Zoro #
G704862482
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8in to 1-3/4in

Details

Material
Zinc
Keyway Type
Kwikset SmartKey Keyway
Lockset Finish
Matte Black
Strike Dim.
2-1/4 in x 1-5/8 in x 1-1/8 in
Number of Pins
5 Pin
Lockset Function
Entry
Strike Type
Round Corner Full Lip Strike
Series
Kwikset Security Series
Backset
Adjustable Backset

Description

Kwikset 405BRNLRDT-514SV1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.