Dakota Exterior Single Cylinder Handleset Trim

  • Mfr # 687DA-15-RCAL-RCS-LIP

  • Zoro # G208667941


product price:  $126.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
687DA-15-RCAL-RCS-LIP
Zoro #
G208667941
UPC #
-
Country of Origin
United States

Description

with Round Corner Adjustable Latch and Round Corner Strike in Satin Nickel
Dakota HandlesetInterior PacksHandlesets can elevate the entry of your home and create a warm welcome for all who come to your door. Whether you like the sleek, clean look of contemporary decor or the delicate curves of traditional hardware, Kwikset offers many styles and finishes so you can have the look you want while maintaining certified security.Features:
  • ANSI/BHMA Grade 3
  • Easy Installation
  • Available with SmartKey Security
  • Most Recognized Styles
Specifications: Door Prep:
  • Deadbolt: Crossbore 2-1/8 or 1-1/2. Edge Bore 1.
  • Handle: Crossbore 2-1/8. Edge Bore 1.
Backset:
  • Deadbolt: Adjustable to 2-3/8 or 2-3/4.
  • Handle: Adjustable to 2-3/8 or 2-3/4.
Door Thickness:
  • 1-3/4 doors standard.
  • 2-1/4 doors optional.
  • Not designed for use on 1-3/8 doors.
Cylinder:
  • SmartKey Security or traditional 5-Pin, Pin & Tumbler.
Faceplate:
  • 1 x 2-1/4. Specify round corner, square corner or drive-in.
Strikes:
  • Deadbolt: 1 x 2-1/4. Specify round corner or square corner. Other options available.
  • Handle: 2-1/4 full lip. Specify round corner or square corner. Other options available.
Bolt:
  • Deadbolt: 1 throw.
  • Handle: 1/2 throw.
Door Handing:
  • Reversible for right or left-hand doors.
ANSI/BHMA:
  • Deadbolt is Grade 3 Certified.
ADA:
  • N/A
UL:
  • Optional UL 1/3 hour fire rating for all functions except 699*
  • *Optional UL 1/3 hour list price charge is $2.50.
Functions: 687DA:
  • Single Cylinder
687DA SMT:
  • Single Cylinder
687DA SMC:
  • Single Cylinder
689DA:
  • Double Cylinder
689DA SMT:
  • Double Cylinder
699DA:
  • Dummy
899DA:
  • Handleset with Balboa
898DA:
  • Handle Only

This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.